{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 25 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 225 mm | |
Torque range | 2.5 Nm - 25 Nm | |
Scale graduation, 1 graduation = | 0.25 Nm | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Socket for plug-in head | 9×12 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 168 mm | |
Lever length including factory calibration reference dimension [l3] | 185.5 mm | |
Type of product | Torque Wrench |
Article number | 656055 25 | |
EAN / GTIN | 4045197302250 | |
Manufacturer number | 656055 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Torque wrench base unit without plug-in head 25 N·m
on request
In stock
291 pieces in stock
US $ 339.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
663 pieces in stock
US $ 472.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 494.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 264.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Release signalling | akustisk; haptisk | akustisk; haptisk | akustisk; haptisk | akustisk; haptisk |
Torque range | 2.5 Nm - 25 Nm | 2.5 Nm - 25 Nm | 5 Nm - 25 Nm | 5 Nm - 25 Nm |
Torque measuring accuracy | ±3 % | ±3 % | ±3 % | ±2 % |
Measurement technology | mechanical | mechanical | mechanical | mechanical |
Connection format | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) | for plug-in heads (rectangular socket) |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Adjustable trigger value | adjustable | adjustable | preset | preset |