Increaser piece, Type: 1

Article no.: 649500 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
296 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 1
Drive square [x] 1/4 inch
Drive square [y] 3/8 inch
Type of product Increaser piece

Identification numbers & Classifications

Article number 649500 1
EAN / GTIN 4018754012244
Manufacturer number 11030002

Description

Version:

External and internal square drives to DIN 3120.
Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Increaser piece

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Increaser piece, Type: 1

Increaser piece, Type: 1

on request
In stock
296 pieces in stock
US $ 20.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,931 pieces in stock
US $ 7.07
plus VAT at the current rate Prices plus delivery costs
Number of pieces 1 1
Drive square [y] 3/8 inch 3/8 inch
Drive square [x] 1/4 inch 1/4 inch
Type of product Increaser piece Increaser piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart