{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 inch | |
Standard | DIN 3122 | |
overall length | 490 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 645300 | |
EAN / GTIN | 4024089006735 | |
Manufacturer number | 00100011080 |
This article |
Recommendations |
|
---|---|---|
Push-through ratchet, 3/4 inch
on request
In stock
162 pieces in stock
US $ 158.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
348 pieces in stock
US $ 103.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Working angle | 10 degrees | 9 degrees |
overall length | 490 mm | 505 mm |
Standard | DIN 3122 | DIN 3122 |
Surface | chrome-plated | chrome-plated |
Material | Chrome vanadium steel | Chrome vanadium steel |
No. of teeth | 36 | 40 |
Type of product | Ratchet | Ratchet |