{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 inch | |
Standard | DIN 3122 | |
overall length | 622 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Ratchet head width | 70 mm | |
Type of product | Ratchet |
Article number | 645100 | |
EAN / GTIN | 2050001016225 |
This article |
Recommendations |
|
---|---|---|
Ratchet head, 3/4 inch with handle
on request
In stock
46 pieces in stock
US $ 420.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
427 pieces in stock
US $ 103.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Working angle | 10 | 9 |
overall length | 622 | 505 |
Standard | DIN 3122 | DIN 3122 |
Surface | chrome-plated | chrome-plated |
Material | Chrome alloy steel | Chrome vanadium steel |
No. of teeth | 36 | 40 |
Type of product | Ratchet | Ratchet |