Hexagon socket, 1/2 inch fully insulated, Width across flats: 27mm

Article no.: 643840 27
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 27 mm
Square drive 1/2 inch
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 41 mm
Length 58 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 643840 27
EAN / GTIN 4007555350273
Manufacturer number 350273

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643810643841) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch fully insulated, Width across flats: 27mm

Hexagon socket, 1/2 inch fully insulated, Width across flats: 27mm

on request
Subsequent delivery
0 pieces in stock
US $ 43.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
566 pieces in stock
US $ 7.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,328 pieces in stock
US $ 12.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,303 pieces in stock
US $ 11.39
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 41 mm 36 mm 36 mm 36 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch
Length 58 mm 44 mm 44 mm 44 mm
Standard DIN EN IEC 60900 / VDE 0682-201 DIN 3124 DIN 3124 DIN 3124
Width across flats 27 mm 27 mm 27 mm 27 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart