Hexagon socket, 1/2 inch fully insulated, Width across flats: 11mm

Article no.: 643840 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
Square drive 1/2 inch
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 20.5 mm
Length 56.5 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 643840 11
EAN / GTIN 4007555350112
Manufacturer number 350112

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643810643841) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch fully insulated, Width across flats: 11mm

Hexagon socket, 1/2 inch fully insulated, Width across flats: 11mm

on request
In stock
10 pieces in stock
US $ 31.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
523 pieces in stock
US $ 4.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,072 pieces in stock
US $ 7.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
908 pieces in stock
US $ 7.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
205 pieces in stock
US $ 22.81
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 20.5 mm 16.6 mm 16.6 mm 16.6 mm 22 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket Hexagon socket
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch
Length 56.5 mm 38 mm 38 mm 38 mm 59 mm
Standard DIN EN IEC 60900 / VDE 0682-201 DIN 3124 DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Width across flats 11 mm 11 mm 11 mm 11 mm 11 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart