Bit socket, for slot-head, 1/2 inch 14 mm

Article no.: 643600 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 14 mm
Square drive 1/2 inch
⌀ drive end 24 mm
Length 60 mm
Blade thickness 2.5 mm
Drive profile Pozidriv screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643600 14
EAN / GTIN 4991644084043
Manufacturer number 4005-60 14MM

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart