Hexagon bit socket, long, 1/2 inch, Hexagon: 5mm

Article no.: 643313 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,265 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Square drive 1/2 inch
Standard DIN 7422
⌀ drive end 22 mm
Length 120 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Surface chrome-plated
with ball point no
with retaining ring no
Type of product Socket insert

Identification numbers & Classifications

Article number 643313 5
EAN / GTIN 4062406235581
Manufacturer number 643313 5

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart