{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/4 inch | |
Square drive | 1/2 inch | |
⌀ drive end | 22.5 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643232 1/4 | |
EAN / GTIN | 4062406310592 | |
Manufacturer number | 643232 1/4 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/2 inch imperial version 1/4 in
on request
In stock
699 pieces in stock
US $ 10.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
699 pieces in stock
US $ 6.92
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.5 | 22.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 60 | 60 |
Hexagon | 1/4 | 1/4 |
Type of product | Socket insert | Socket insert |