{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 15.4 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642532 3/8 | |
EAN / GTIN | 4062406310462 | |
Manufacturer number | 642532 3/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch imperial version, Width across flats: 3/8in
on request
In stock
Available in 3-4 working days
431 pieces in stock
431 pieces available in 3-4 working days
US $ 12.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
752 pieces in stock
752 pieces available in 3-4 working days
US $ 6.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
732 pieces in stock
732 pieces available in 3-4 working days
US $ 4.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
571 pieces in stock
571 pieces available in 3-4 working days
US $ 7.99
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15.4 mm | 15.4 mm | 15.4 mm | 15.4 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 77 mm | 38 mm | 38 mm | 77 mm |
Width across flats | 3/8 inch | 3/8 inch | 3/8 inch | 3/8 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |