{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13/16 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 28.2 mm | |
Length | 41 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642400 13/16 | |
EAN / GTIN | 4018754007943 | |
Manufacturer number | 03410042 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 13/16 in
on request
In stock
32 pieces in stock
US $ 20.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
466 pieces in stock
US $ 8.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
512 pieces in stock
US $ 13.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
497 pieces in stock
US $ 8.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,070 pieces in stock
US $ 5.69
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 28.2 mm | 28.5 mm | 28.5 mm | 28.5 mm | 28.5 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 41 mm | 38 mm | 77 mm | 77 mm | 38 mm |
Surface | chromium-plated over nickel | chrome-plated | |||
Width across flats | 13/16 inch | 13/16 inch | 13/16 inch | 13/16 inch | 13/16 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |