This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Bi-hexagon socket, 1/2 inch 8 mm

Article no.: 642130 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Square drive 1/2 inch
⌀ drive output end 13 mm
Length 38 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642130 8
Manufacturer number 642130 8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance internal square for secure fit on the tool. Square socket drives to DIN 3120.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex AS drive profile protects the corners of nuts and bolt heads.

Standard:

DIN 3124

Material:

HPQ® high performance steel, chrome-plated (non-flaking).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart