{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 12.5 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642129 8 | |
EAN / GTIN | 4062406061487 | |
Manufacturer number | 642129 8 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 8mm
on request
In stock
1,303 pieces in stock
US $ 6.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,005 pieces in stock
US $ 4.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch |
Length | 38 mm | 38 mm |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert |