Extension, 1/2 inch 50 mm

Article no.: 641029 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
960 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 50 mm
    Square drive 1/2 inch
    Type of product Extension

    Identification numbers & Classifications

    Article number 641029 50
    EAN / GTIN 4062406061449
    Manufacturer number 641029 50

    Description

    Version:

    Material selection and special forging method guarantee optimal functioning and long life.
    Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves. With “collar” for totally solid but freely interchangeable fit.

    Standard:

    DIN 3123-B 12.5
    External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Extension, 1/2 inch  50 mm

    Extension, 1/2 inch 50 mm

    on request
    In stock
    960 pieces in stock
    US $ 10.56
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    1,055 pieces in stock
    US $ 6.86
    plus VAT at the current rate Prices plus delivery costs
    Square drive 1/2 1/2
    overall length 50 50
    Type of product Extension Extension

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart