Precision ratchet “Zyklop Metal” reversible, 1/2 inch with ejector

Article no.: 640395
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 8004 C
Square drive 1/2 inch
overall length 281 mm
No. of teeth 72
Type of product Ratchet

Identification numbers & Classifications

Article number 640395
EAN / GTIN 4013288174062
Manufacturer number 05004064001

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads. With ejector.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome molybdenum steel, matt chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision ratchet “Zyklop Metal” reversible, 1/2 inch with ejector

Precision ratchet “Zyklop Metal” reversible, 1/2 inch with ejector

on request
In stock
19 pieces in stock
US $ 76.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,801 pieces in stock
US $ 69.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,354 pieces in stock
US $ 86.54
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 155.13
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch
overall length 281 mm 255 mm 263 mm 250 mm
Type of product Ratchet Ratchet Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart