Reversible ratchet, 1/2 inch extra long, Type: 1/2

Article no.: 640200 1/2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
overall length 380 mm
No. of teeth 36
Type of product Ratchet

Identification & Classification

Article number 640200 1/2
Copy
EAN / GTIN 4018754177837
Copy
Manufacturer number 13121010
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart