{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon wrenches | 4-19 mm | |
Length | 260 mm | |
Width | 132 mm | |
Height | 45 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 639403 | |
Manufacturer number | 639403 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |