{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon wrenches | 4-19 mm | |
Length | 257 mm | |
Width | 147 mm | |
Height | 45 mm | |
Drive profile | Hexagon screwdriver | |
Degree of fill of a drawer in units | 5×10 | |
Type of product | Socket insert |
Article number | 639402 10 | |
EAN / GTIN | 4062406061418 | |
Manufacturer number | 639402 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Set of hexagon bit sockets, 1/2 inch square drive 10 pieces, Number of inserts: 10
on request
In stock
1,226 pieces in stock
US $ 124.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
564 pieces in stock
US $ 128.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,424 pieces in stock
US $ 80.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
304 pieces in stock
US $ 83.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Screwdriver for TORX® screws | Hexagon screwdriver | Screwdriver for TORX® screws |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Number of pieces | 10 | 10 | 10 | 10 |
Width | 147 mm | 147 mm | 149 mm | 149 mm |
Height | 45 mm | 45 mm | 47 mm | 47 mm |
Length | 257 mm | 257 mm | 257 mm | 257 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |