Socket set 1/2 inch square drive 28 pieces 6

Article no.: 637916 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-32

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Number of pieces 28
Square drive 1/2 inch
Width across flats range, hexagon sockets 8-32 mm
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637916 6
EAN / GTIN 4018754260850
Manufacturer number 96031409

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 642200.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets: 22 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 size 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/2 inch square drive 28 pieces 6

Socket set 1/2 inch square drive 28 pieces 6

on request
In stock
37 pieces in stock
US $ 877.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
131 pieces in stock
US $ 318.32
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon socket Hexagon socket
Square drive 1/2 1/2
Width 253 294
Height 64 61
Length 454 510
Width across flats metric metric
Type of product Socket spanner Socket spanner

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart