{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 200 mm | |
Surface | plastic insulated | |
with swivel jointed head | no | |
with swivel head | no | |
with hammer function | no | |
with QuickRelease | no | |
Ratchet head can be detached from the handle | no | |
Twist handle | no | |
stepless pull-out | no | |
Type of product | Ratchet |
Article number | 637681 3/8 | |
EAN / GTIN | 4067263120711 | |
Manufacturer number | 637681 3/8 |
This article |
Recommendations |
|
---|---|---|
Reversible ratchet, 3/8 inch, with ejector fully insulated, Type: 3/8
on request
In stock
95 pieces in stock
US $ 148.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
423 pieces in stock
US $ 88.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch |
Working angle | 5 degrees | |
overall length | 200 mm | 197 mm |
Surface | plastic insulated | |
Material | Chromium vanadium steel | |
No. of teeth | 72 | |
Type of product | Ratchet | Ratchet |