{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 200 mm | |
Surface | plastic insulated | |
with swivel jointed head | no | |
with swivel head | no | |
with ejector | yes | |
with hammer function | no | |
Ratchet head can be detached from the handle | no | |
Twist handle | no | |
stepless pull-out | no | |
Type of product | Ratchet |
Article number | 637650 | |
EAN / GTIN | 4007555310499 | |
Manufacturer number | 310499 |