Screwdriver socket, hexagon, 3/8 inch imperial version, Hexagon: 1/8in

Article no.: 637622 1/8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,046 pieces in stock

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1/8 inch
Square drive 3/8 inch
⌀ drive end 19 mm
Length 47 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 637622 1/8
EAN / GTIN 4062406311445
Manufacturer number 637622 1/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Bit made from high-alloy special steel, bright finished.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver socket, hexagon, 3/8 inch imperial version, Hexagon: 1/8in

Screwdriver socket, hexagon, 3/8 inch imperial version, Hexagon: 1/8in

on request
In stock
1,046 pieces in stock
US $ 5.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,019 pieces in stock
US $ 8.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
723 pieces in stock
US $ 5.63
plus VAT at the current rate Prices plus delivery costs
⌀ drive end 19 mm 19 mm 12 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 3/8 inch 3/8 inch 1/4 inch
Length 47 mm 47 mm 36 mm
Hexagon 1/8 inch 1/8 inch 1/8 inch
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart