{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 inch | |
Square drive | 3/8 inch | |
⌀ drive output end | 10.1 mm | |
Length | 64 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637322 1/4 | |
EAN / GTIN | 4062406311315 | |
Manufacturer number | 637322 1/4 |
This article |
Recommendations |
|
---|---|---|
Bi-hex socket, 3/8 inch, long imperial version, Width across flats: 1/4in
on request
In stock
487 pieces in stock
US $ 4.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
677 pieces in stock
US $ 5.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 10.1 mm | 10.1 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 inch | 3/8 inch |
Length | 64 mm | 25.5 mm |
Width across flats | 1/4 inch | 1/4 inch |
Type of product | Socket insert | Socket insert |