{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 14.6 mm | |
Length | 64 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637320 10 | |
EAN / GTIN | 4045197556615 | |
Manufacturer number | 637320 10 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch deep, Width across flats: 10mm |
||
⌀ drive output end | 14.6 mm | 14.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 inch | 3/8 inch |
Length | 64 mm | 25.5 mm |
Width across flats | 10 mm | 10 mm |
Type of product | Socket insert | Socket insert |