{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 3/8 inch | |
Norm | DIN 3124 | |
⌀ drive output end | 11.8 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637229 8 | |
EAN / GTIN | 4062406061074 | |
Manufacturer number | 637229 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 3/8 inch 8 mm
on request
In stock
545 pieces in stock
US $ 5.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,148 pieces in stock
US $ 3.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
US $ 22.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 11.8 | 11.8 | 17 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 25 | 25 | 45 |
Norm | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | plastic insulated |
Width across flats | 8 | 8 | 8 |