Bi-hexagon socket, 3/8 inch 1/4 in

Article no.: 637100 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1/4 inch
Square drive 3/8 inch
⌀ drive output end 9.7 mm
Length 24 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637100 1/4
EAN / GTIN 4018754004195
Manufacturer number 02410016

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch  1/4 in

Bi-hexagon socket, 3/8 inch 1/4 in

on request
In stock
38 pieces in stock
US $ 16.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
677 pieces in stock
US $ 5.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
499 pieces in stock
US $ 4.32
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 9.7 10.1 10.1
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 3/8 3/8 3/8
Length 24 25.5 64
Width across flats 1/4 1/4 1/4
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart