Extension, 3/8 inch 40 mm

Article no.: 635400 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
188 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 40 mm
Square drive 3/8 inch
Type of product Extension

Identification numbers & Classifications

Article number 635400 40
EAN / GTIN 4018754012602
Manufacturer number 12010005

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 3/8 inch  40 mm

Extension, 3/8 inch 40 mm

on request
In stock
188 pieces in stock
US $ 25.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
334 pieces in stock
US $ 4.54
plus VAT at the current rate Prices plus delivery costs
Square drive 3/8 3/8
overall length 40 40
Type of product Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart