Reversible ratchet, 3/8 inch with ejector 3/8

Article no.: 635090 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,692 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 3/8 inch
Standard DIN 3122; DIN 3120
overall length 195 mm
No. of teeth 38
Working angle 9.5 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 635090 3/8
EAN / GTIN 4062406230784
Manufacturer number 635090 3/8

Description

Version:

With reversing lever for right-hand and left-hand threads.

Standard:

Manual use.
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Reversible ratchet, 3/8 inch with ejector  3/8

Reversible ratchet, 3/8 inch with ejector 3/8

on request
In stock
2,692 pieces in stock
US $ 66.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,445 pieces in stock
US $ 79.43
plus VAT at the current rate Prices plus delivery costs
Square drive 3/8 3/8
Working angle 9.5 9.5
overall length 195 196
Surface chrome-plated chrome-plated
Material Chrome vanadium steel Chrome vanadium steel
No. of teeth 38 38
Type of product Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart