This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reversible ratchet, 3/8 inch

Article no.: 635030

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 inch
Standard DIN 3122; DIN 3120
overall length 193 mm
No. of teeth 30
Working angle 12 degrees
Material Chrome alloy steel
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 635030
Manufacturer number 635030

Description

Version:

With reversing lever for right-hand and left-hand threads.

Standard:

DIN 3122-D 10
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart