{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
Standard | DIN 3122; DIN 3120 | |
overall length | 196 mm | |
No. of teeth | 38 | |
Working angle | 9.5 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 635025 3/8 | |
EAN / GTIN | 4062406353964 | |
Manufacturer number | 635025 3/8 |
This article |
Recommendations |
|
---|---|---|
Reversible ratchet, 3/8 inch with ejector, Type: 3/8
on request
In stock
2,987 pieces in stock
US $ 79.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,337 pieces in stock
US $ 66.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch |
Working angle | 9.5 degrees | 9.5 degrees |
overall length | 196 mm | 195 mm |
Surface | chrome-plated | chrome-plated |
Material | Chrome vanadium steel | Chrome vanadium steel |
No. of teeth | 38 | 38 |
Type of product | Ratchet | Ratchet |