{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
Standard | DIN 3122; DIN 3120 | |
overall length | 193 mm | |
No. of teeth | 30 | |
Working angle | 12 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 635000 3/8 | |
EAN / GTIN | 4018754177776 | |
Manufacturer number | 12111010 |
This article |
Recommendations |
||
---|---|---|---|
Reversible ratchet, 3/8 inch 3/8
on request
In stock
124 pieces in stock
US $ 126.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,678 pieces in stock
US $ 66.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,443 pieces in stock
US $ 79.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 | 3/8 | 3/8 |
Working angle | 12 | 9.5 | 9.5 |
overall length | 193 | 195 | 196 |
Surface | chrome-plated | chrome-plated | chrome-plated |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
No. of teeth | 30 | 38 | 38 |
Type of product | Ratchet | Ratchet | Ratchet |