{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 19 | |
Square drive | 3/8 inch | |
Width across flats range, hexagon sockets | 8-22 mm | |
Packaging | Sheet metal case | |
Length | 324 mm | |
Width | 153 mm | |
Height | 51 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 633917 6 | |
Manufacturer number | 633917 6 |