{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
overall length | 116 mm | |
No. of teeth | 72 | |
Working angle | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
with swivel jointed head | no | |
with swivel head | no | |
with ejector | yes | |
with hammer function | no | |
with QuickRelease | no | |
Ratchet head can be detached from the handle | no | |
stepless pull-out | no | |
Type of product | Ratchet |
Article number | 632345 1/4 | |
EAN / GTIN | 4062406798413 | |
Manufacturer number | 632345 1/4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Reversible precision ratchet, 1/4 inch 1/4
on request
In stock
885 pieces in stock
US $ 54.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,754 pieces in stock
US $ 39.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 | 1/4 |
Working angle | 5 | 10 |
overall length | 116 | 125 |
Surface | chrome-plated | chrome-plated |
Material | Chromium vanadium steel | Chrome vanadium steel |
No. of teeth | 72 | 36 |
Type of product | Ratchet | Ratchet |