{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Square drive | 1/4 inch | |
⌀ drive end | 12 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631729 2,5 | |
EAN / GTIN | 4062406060534 | |
Manufacturer number | 631729 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 1/4 inch long 2,5 mm
on request
In stock
2,990 pieces in stock
US $ 10.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,205 pieces in stock
US $ 6.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,293 pieces in stock
US $ 5.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
195 pieces in stock
US $ 11.64
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 12 | 12 | 13 | 12.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 55 | 55 | 36 | 36 |
Hexagon | 2.5 | 2.5 | 2.5 | 2.5 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |