{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Square drive | 1/4 inch | |
⌀ drive end | 11.6 mm | |
Length | 28 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631710 3 | |
EAN / GTIN | 4018754000623 | |
Manufacturer number | 01120003 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 1/4 inch short, Hexagon: 3mm
on request
In stock
Available in 3-4 working days
231 pieces in stock
231 pieces available in 3-4 working days
US $ 15.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,457 pieces in stock
2,457 pieces available in 3-4 working days
US $ 5.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
185 pieces in stock
185 pieces available in 3-4 working days
US $ 11.64
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 11.6 mm | 13 mm | 12.5 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 28 mm | 36 mm | 36 mm |
Hexagon | 3 mm | 3 mm | 3 mm |
Type of product | Socket insert | Socket insert | Socket insert |