{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 inch | |
Square drive | 1/4 inch | |
⌀ drive output end | 9.9 mm | |
Length | 24.8 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630932 1/4 | |
EAN / GTIN | 4062406309619 | |
Manufacturer number | 630932 1/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch imperial version 1/4 in
on request
In stock
478 pieces in stock
US $ 5.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
400 pieces in stock
US $ 7.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
556 pieces in stock
US $ 4.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
988 pieces in stock
US $ 3.29
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 9.9 | 9.9 | 9.9 | 9.9 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 24.8 | 50 | 50 | 24.8 |
Surface | chrome-plated | chrome-plated | chrome-plated | chrome-plated |
Width across flats | 1/4 | 1/4 | 1/4 | 1/4 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |