Socket set 1/4 inch square drive 39 pieces, Type: 6

Article no.: 630299 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
827 pieces in stock 827 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 3-8
  • Degree of fill of a drawer in units: 5×10

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging ABS plastic box with quick release fastener.
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Degree of fill of a drawer in units 5×10
Type of product Socket spanner

Identification numbers & Classifications

Article number 630299 6
EAN / GTIN 4062406060275
Manufacturer number 630299 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
System box of virtually indestructible ABS plastic with integral hinges and innovative, easy-to-use snap fastener.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M10.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M2 − M4
and for internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 12 pcs. No. 631029 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Bits, C 6.3, for hex socket: 5 pcs. similar to No. 675240 size 3; 4; 5; 6; 8
Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1, 2; 3
Bit, C 6.3, for Pozidriv: 1 pc. similar to No. 675320 size 2
Bits, C 6.3, for slot-head: 4 pcs. similar to No. 675250 size 3; 4; 5.5; 6.5
Bits, C 6.3, for internal Torx®: 8 pcs. similar to No. 675340 size TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40
Holder for bits: 1 pc. similar to No. 676800 size 4/4
Spinner handle: 1 pc. No. 632829 size 146
Extensions: 2 pcs. No. 632429 size 50; 100
Universal joint: 1 pc. No. 633529 size 1/4
Ratchet: 1 pc. No. 632025 size 1/4
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart