{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
Width across flats range, hexagon sockets | 4-13 mm | |
Hexagon socket profile | Surfacedrive | |
Square with Wobble-Fix | with angle of inclination | |
Material | Chrome vanadium steel | |
Packaging | ABS plastic box | |
Length | 257 mm | |
Width | 147 mm | |
Height | 45 mm | |
Drive profile | Hexagon socket | |
Surface | chrome-plated | |
Degree of fill of a drawer in units | 5×10 | |
Type of product | Socket spanner |
Article number | 630062 SD | |
EAN / GTIN | 4062406060237 | |
Manufacturer number | 630062 SD |
This article |
Recommendations |
|||
---|---|---|---|---|
Socket set 1/4 inch square drive 13 pieces, Type: SD
on request
In stock
Available in 3-4 working days
530 pieces in stock
530 pieces available in 3-4 working days
US $ 103.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
518 pieces in stock
518 pieces available in 3-4 working days
US $ 140.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
816 pieces in stock
816 pieces available in 3-4 working days
US $ 54.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,386 pieces in stock
1,386 pieces available in 3-4 working days
US $ 70.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch |
Width | 147 mm | 147 mm | 149 mm | 149 mm |
Height | 45 mm | 45 mm | 47 mm | 47 mm |
Length | 257 mm | 257 mm | 257 mm | 257 mm |
Width across flats range, hexagon sockets | 4-13 mm | 3.5-13 mm | 4-13 mm | 4-13 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |