Socket set, Number of pieces: 46

Article no.: 630002 46
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5,966 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 46
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 46
EAN / GTIN 4045197185310
Manufacturer number 630002 46

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

46 pieces − 1/4 inch: 13 sockets 1/4 inch, hexagon 4 − 14 mm
1 converter
6 bits for hexagon sockets 3 − 8 mm
3 bits for slot-head 3, 4.5, 7 mm
3 bits for Phillips PH1 − PH3
3 bits for Pozidriv PZ1 − PZ3
7 bits for Torx® TX8; TX10; TX15; TX20; TX25; TX30; TX40
3 hexagon key L-wrenches 1.5; 2.0; 2.5 mm
1 ratchet with ejector 1/4 inch
1 spinner handle 1/4 inch
1 T-handle 1/4 inch
1 flexible extension 1/4 inch 150 mm
1 universal joint 1/4 inch
2 extensions 1/4 inch 50 and 100 mm
Presented in: Plastic case (257×170×52 mm)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart