{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 771Md | |
Manufacturer's designation | 771Md | |
for external nut ⌀ | 20 mm - 42 mm | |
overall length | 135 mm | |
effective length A | 100 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628520 20-42 | |
EAN / GTIN | 4020772051518 | |
Manufacturer number | 51516 |