{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Blade length | 100 mm | |
overall length | 146 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Ball point | yes | |
Type of product | Screwdriver |
Article number | 627712 3 | |
EAN / GTIN | 4067263013204 | |
Manufacturer number | 627712 3 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, with T-handle and ball point, Hexagon: 3mm
on request
In stock
224 pieces in stock
US $ 13.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,158 pieces in stock
US $ 9.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
overall length | 146 mm | 146 mm |
Blade length | 100 mm | 100 mm |
Surface | nickel-plated; chrome-plated | |
Hexagon | 3 mm | 3 mm |
Material of handle | Haptoprene | Haptoprene |
Type of product | Screwdriver | Screwdriver |