Hexagon ball-point screwdriver, with 2-component SwissGrip handle ESD 1,27 mm

Article no.: 627633 1,27
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
51 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
Hexagon 1.27 mm
Blade length 50 mm
overall length 127 mm
Drive profile Hexagon screwdriver
electrostatic characteristic EGB/ESD
Cap rotatable no
Ball point yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627633 1,27
EAN / GTIN 7610733255894
Manufacturer number 8206.S 1,27ESD

Description

Version:

Straight hexagonal shank with ball point.
SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart