Hexagon screwdriver, straight, with power grip, Hexagon: 2mm

Article no.: 627500 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
858 pieces in stock 858 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 2 mm
Blade length 60 mm
overall length 147 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Material of handle impact resistant plastic
Surface chrome-plated
Cap rotatable no
Ball point no
Type of product Screwdriver

Identification & Classification

Article number 627500 2
EAN / GTIN 4045197951137
Manufacturer number 627500 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart