{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/8 inch | |
overall length | 162 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Material of handle | impact resistant plastic | |
Surface | chrome-plated | |
Cap rotatable | no | |
Ball point | no | |
angled blade | no | |
Type of product | Screwdriver |
Article number | 627461 1/8 | |
Manufacturer number | 627461 1/8 |