{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 82×6 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated over nickel | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627370 1,5 | |
EAN / GTIN | 7610733218967 | |
Manufacturer number | 2212.L 1,5 |