Hexagon key L-wrench, long, with ball point, phosphated imperial version 1/2 in

Article no.: 627328 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1/2 inch
Material Chrome vanadium steel
Stock length 293×63 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 627328 1/2
EAN / GTIN 4062406319458
Manufacturer number 627328 1/2

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart