Hexagon key L-wrench set, long powder-coated, Number of screwdrivers: 6

Article no.: 627141 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
377 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Material PB Swiss Tools special alloy
Drive profile Hexagon screwdriver
Surface nickel plated, powder−coated
Width across flats metric
Colour coding yes
Ball point on the long arm yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627141 6
EAN / GTIN 7610733261352
Manufacturer number 212.LH-5 RB

Description

Version:

L-form shaft, ball point can be applied up to an angle of 30°.
Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

Advantage:

Correct wrench size quickly located by clear colour coding.

Content:

1 each L-wrench No. 627140: Size 1.5; 2; 2.5; 3; 4; 5
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart