This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon key L-wrench set with retainer ball, chrome-plated 9

Article no.: 627129 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Material Chrome vanadium steel
Type of product Screwdriver

Identification numbers & Classifications

Article number 627129 9
Manufacturer number 627129 9

Description

Version:

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.
The plastic clip enables easy removal of each individual wrench, without the need to move another one.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Content:

1 each L-wrench No. 627128 - from size 3 mm with retainer ball: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Stored in: Plastic clip

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart