{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | Chrome vanadium steel | |
Stock length | 50×14 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | no | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626082 1,5 | |
EAN / GTIN | 4062406570309 | |
Manufacturer number | 626082 1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, with ball point chrome-plated, Hexagon: 1,5mm
on request
In stock
74 pieces in stock
US $ 3.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,478 pieces in stock
US $ 0.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,452 pieces in stock
US $ 0.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 1.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | Sprung retainer ball from size 3 | ||
Surface | chrome-plated | nickel-plated | manganese phosphated | chrome-plated |
Hexagon | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 50×14 mm | 46.5×15.5 mm | 46.5×15.5 mm | |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |