Hexagon key L-wrench, short arm, with ball point chrome-plated, Hexagon: 1,5mm

Article no.: 626068 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
98 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material PB Swiss Tools special alloy
Stock length 55×6 mm
Drive profile Hexagon screwdriver
Surface chrome-plated over nickel
100-degree angle yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626068 1,5
EAN / GTIN 7610733266104
Manufacturer number 2212.1,5

Description

Version:

Angled shank, ball point can be applied up to an angle of 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated.

Application:

Thanks to the short arm and the angle of 100°, can reach even into places where access is difficult.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart